
Regular Length HSS DLC Drill - 2.7mm
Mfr # 0642593
Zoro # G310410435
product price: $9.99
/eaKey Features
Drill Bit Size
2.6
Overall Length
64
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0642593
Zoro #
G310410435
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
2.6
Overall Length
64
Flute Length
30
Shank Size
3
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Coolant Through
NO
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.