
Regular Length HSS DLC Drill - 3.2mm
Mfr # 0642644
Zoro # G110410437
product price: $13.19
/eaKey Features
Drill Bit Size
3.1
Overall Length
71
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0642644
Zoro #
G110410437
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
3.1
Overall Length
71
Flute Length
36
Shank Size
4
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
NO
Number of Flutes
2
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.