Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Regular Length HSS DLC Drill - 3.3mm

  • Mfr # 0642650

  • Zoro # G510410372


product price: $13.19
/ea

Key Features

Drill Bit Size
3.2
Overall Length
71
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0642650
Zoro #
G510410372
UPC #
-
Country of Origin
Singapore

Dimensions

Drill Bit Size
3.2
Overall Length
71
Flute Length
36
Shank Size
4

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Coolant Through
NO
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.