
Regular Length HSS DLC Drill - 6.0mm
Mfr # 0642920
Zoro # G410410410
product price: $23.29
/eaKey Features
Drill Bit Size
5.9
Overall Length
99
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0642920
Zoro #
G410410410
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
5.9
Overall Length
99
Flute Length
57
Shank Size
6
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
NO
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.