
Regular Length HSS DLC Drill - 7.5mm
Mfr # 0643073
Zoro # G410410403
product price: $39.99
/eaKey Features
Drill Bit Size
7.40000000000001
Overall Length
113
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0643073
Zoro #
G410410403
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
7.40000000000001
Overall Length
113
Flute Length
69
Shank Size
8
Details
Item
HSS Jobber Drill Bit
Drill Bit Point Angle
135
Material
HSS
Finish
DLC
Shank Type
Endmill Type Shank
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Aluminum, Aluminum Alloys, Aluminum Alloy Casting, Copper Alloys
Coolant Through
NO
Number of Flutes
2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.