
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 1/32in
Mfr # 1269234
Zoro # G610408408
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-1/32 in
Overall Length
11.125
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
Bright Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1269234
Zoro #
G610408408
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1-1/32 in
Overall Length
11.125
Flute Length
7.3125
Shank Size
1.0313
Details
Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
Bright Finish
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Decimal Equivalent
1.0313
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Coolant Fed
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.