
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 3/4in
Mfr # 1270361
Zoro # G410408370
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
37989
Overall Length
8
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1270361
Zoro #
G410408370
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
37989
Overall Length
8
Flute Length
5.125
Shank Size
1.75
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
1.75
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.