
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 43/64in
Mfr # 1270275
Zoro # G510408270
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
1-41/64
Overall Length
17.125
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1270275
Zoro #
G510408270
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
1-41/64
Overall Length
17.125
Flute Length
10.125
Shank Size
5
Details
Item
HSS Drill Bit
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BLACK OXIDE
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
TAPER SHANK
Decimal Equivalent
1.6406
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.