
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 7/8in
Mfr # 1270487
Zoro # G310408562
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
39454
Overall Length
8.25
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1270487
Zoro #
G310408562
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
39454
Overall Length
8.25
Flute Length
5.625
Shank Size
1.875
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Bright Finish
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Decimal Equivalent
1.875
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.