
Regular Length Taper Shank HSS Drill W/ Black Oxide - 1 9/64in
Mfr # 1269400
Zoro # G710408445
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
19/64
Overall Length
79
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
REVO-D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1269400
Zoro #
G710408445
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
19/64
Overall Length
79
Flute Length
41
Shank Size
8
Details
Item
Carbide 3D Drill Bits
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
REVO-D
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Endmill Type Shank
Decimal Equivalent
0.2969
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Coolant Fed
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.