
Regular Length Taper Shank HSS Drill W/ Black Oxide - 2 3/32in
Mfr # 1270785
Zoro # G810408246
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Size
0.71875
Overall Length
6
Number of Flutes
2
Material - Machining
POWDERED HSCO
Finish - Machining
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1270785
Zoro #
G810408246
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
0.71875
Overall Length
6
Flute Length
3.4375
Shank Size
0.875
Details
Item
HSS PM Short Drill Bits
Number of Flutes
2
Material - Machining
POWDERED HSCO
Finish - Machining
SG (TiN+TiCN)
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.71875
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Fed
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.