Zoro Homepage

Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 1/8in

  • Mfr # 1271018

  • Zoro # G910408283


product price: $2,215.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
0.484375
Overall Length
124
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
REVO-D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1271018
Zoro #
G910408283
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
0.484375
Overall Length
124
Flute Length
77
Shank Size
14

Details

Item
Carbide 5D Drill Bits
Number of Flutes
2
Material - Machining
SOLID CARBIDE
Finish - Machining
REVO-D
Drill Bit Point Angle
140 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.4844
Primary Material Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Coolant Fed
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.