Zoro Homepage

Regular Length Taper Shank HSS Drill W/ Black Oxide - 55/64in

  • Mfr # 1268920

  • Zoro # G310408548


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Drill Bit Size
55/64
Overall Length
10.5
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
Bright Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1268920
Zoro #
G310408548
UPC #
-
Country of Origin
Japan

Dimensions

Drill Bit Size
55/64
Overall Length
10.5
Flute Length
7
Shank Size
0.8594

Details

Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material - Machining
HSCO
Finish - Machining
Bright Finish
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.8594
Primary Material Application
Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Coolant Fed
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.