Zoro Homepage

SG-ESR Jobber Length Drill - 19.0mm

  • Mfr # 0723045

  • Zoro # G410405218


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Overall Length
206
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0723045
Zoro #
G410405218
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
206
Size-Diameter
18
Flute Length
135

Details

Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.708661417322835

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.