Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SG-ESR Jobber Length Drill - 21/32in

  • Mfr # 1465059

  • Zoro # G410403955


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.125
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
0.65625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465059
Zoro #
G410403955
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.125
Size-Diameter
0.65625
Flute Length
5.1875

Details

Item
HSS Jobber Drill Bit
Drill Bit Point Angle
118
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.65625

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.