Zoro Homepage

SG-ESR Jobber Length Drill - 3/4in

  • Mfr # 1465088

  • Zoro # G810403937


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7.75
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
5.375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1465088
Zoro #
G810403937
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
7.75
Flute Length
5.375
Size-Diameter
0.71875

Details

Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Decimal Equivalent
0.71875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.