Zoro Homepage

SG-ESR Jobber Length Drill - 7/16in

  • Mfr # 1464957

  • Zoro # G410404112


product price: $69.75
/ea

Key Features

Overall Length
116
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Flute Length
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464957
Zoro #
G410404112
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
116
Flute Length
70
Size-Diameter
0.421875

Details

Item
Carbide Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Decimal Equivalent
0.422
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.