Zoro Homepage

SG-ESR Jobber Length Drill - G

  • Mfr # 1464591

  • Zoro # G810405153


product price: $36.85
/ea

Key Features

Overall Length
4.6875
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1464591
Zoro #
G810405153
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.6875
Size-Diameter
G
Flute Length
2.875

Details

Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Decimal Equivalent
0.261
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.