
SG-ESR Jobber Length Drill - U
Mfr # 1464688
Zoro # G610404998
product price: $66.45
/eaKey Features
Overall Length
5.4375
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Size-Diameter
U
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1464688
Zoro #
G610404998
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
5.4375
Size-Diameter
U
Flute Length
3.625
Details
Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135
Number of Flutes
2
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.368
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.