Zoro Homepage

SG-ESS Stub Length Drill - 0.50mm

  • Mfr # 0716602

  • Zoro # G810406099


product price: $19.45
/ea

Key Features

Size
9.5
Overall Length
320
Number of Flutes
2
Material
HSCO
Finish
AG (TiAlN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0716602
Zoro #
G810406099
UPC #
-
Country of Origin
Japan

Dimensions

Size
9.5
Overall Length
320
Flute Length
220
Shank Dia.
9.5

Details

Item
20XD HSS-Co Drill Bit
Number of Flutes
2
Material
HSCO
Finish
AG (TiAlN)
Drill Bit Point Angle
118 Degrees
Shank Type
Straight Shank
Coolant Through
No
Decimal Equivalent
0.374
Flute Type
CONVENTIONAL SPIRAL
Application
High Carbon Steel, Alloy Steel, Die Steel, up to 35HRC Hardened Steel, Cast Iron
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.