
SG-ESS Stub Length Drill - 14.5mm
Mfr # 0573642
Zoro # G810406013
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Size
13.5
Overall Length
132
Number of Flutes
3
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0573642
Zoro #
G810406013
UPC #
-
Country of Origin
Japan
Dimensions
Size
13.5
Overall Length
132
Flute Length
72
Shank Dia.
16
Details
Item
HSS PM Short Drill Bits
Number of Flutes
3
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.531496062992126
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.