
SG-ESS Stub Length Drill - 15/64in
Mfr # 1245451
Zoro # G010405748
product price: $23.99
/eaKey Features
Size
0.234375
Overall Length
2.4375
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245451
Zoro #
G010405748
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.234375
Overall Length
2.4375
Shank Dia.
0.234375
Flute Length
1.3125
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Drill Bit Point Angle
135
Shank Type
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Decimal Equivalent
0.234375
Coolant Through
No
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.