
SG-ESS Stub Length Drill - 1.77mm
Mfr # 0694474
Zoro # G410405515
product price: $13.65
/eaKey Features
Size
1.75
Overall Length
43
Number of Flutes
3
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0694474
Zoro #
G410405515
UPC #
-
Country of Origin
Japan
Dimensions
Size
1.75
Overall Length
43
Flute Length
11
Shank Dia.
3
Details
Item
HSS PM Short Drill Bits
Number of Flutes
3
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
118 Degrees
Shank Type
Endmill Type Shank
Cutting Direction
Right
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.0688976377952756
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.