
SG-ESS Stub Length Drill - 19/32in
Mfr # 1280874
Zoro # G410405447
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Size
19/32
Overall Length
10.125
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1280874
Zoro #
G410405447
UPC #
-
Country of Origin
Japan
Dimensions
Size
19/32
Overall Length
10.125
Shank Dia.
3
Flute Length
5.5
Details
Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Shank Type
TAPER SHANK
Decimal Equivalent
0.5938
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.