Zoro Homepage

SG-ESS Stub Length Drill - 1.94mm

  • Mfr # 0694611

  • Zoro # G110405495


product price: $12.35
/ea

Key Features

Size
1.92
Overall Length
44
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0694611
Zoro #
G110405495
UPC #
-
Country of Origin
Japan

Dimensions

Size
1.92
Overall Length
44
Shank Dia.
3
Flute Length
12

Details

Item
HSS PM Short Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Cutting Direction
Right
Decimal Equivalent
0.0755905511811024
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.