Zoro Homepage

SG-ESS Stub Length Drill - 19/64in

  • Mfr # 1245497

  • Zoro # G710405697


product price: $31.99
/ea

Key Features

Size
0.296875
Overall Length
2.75
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245497
Zoro #
G710405697
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.296875
Overall Length
2.75
Shank Dia.
0.296875
Flute Length
1.5625

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Drill Bit Point Angle
135
Shank Type
Straight Shank
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Decimal Equivalent
0.296875

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.