Zoro Homepage

SG-ESS Stub Length Drill - 23/32in

  • Mfr # 1280919

  • Zoro # G110405402


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Size
23/32
Overall Length
10.75 in
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1280919
Zoro #
G110405402
UPC #
-
Country of Origin
Japan

Dimensions

Size
23/32
Overall Length
10.75 in
Shank Dia.
3
Flute Length
6.125

Details

Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Shank Type
TAPER SHANK
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Decimal Equivalent
0.7188
Cutting Direction
Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.