
SG-ESS Stub Length Drill - 2.33mm
Mfr # 0694926
Zoro # G110405587
product price: $16.15
/eaKey Features
Size
2.31
Overall Length
45
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0694926
Zoro #
G110405587
UPC #
-
Country of Origin
Japan
Dimensions
Size
2.31
Overall Length
45
Flute Length
13
Shank Dia.
3
Details
Item
HSS PM Short Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Coolant Through
No
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Decimal Equivalent
0.0909448818897638
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.