Zoro Homepage

SG-ESS Stub Length Drill - 23/64in

  • Mfr # 1245531

  • Zoro # G010405496


product price: $56.89
/ea

Key Features

Size
0.359375
Overall Length
3.0625
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245531
Zoro #
G010405496
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.359375
Overall Length
3.0625
Shank Dia.
0.359375
Flute Length
1.75

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Drill Bit Point Angle
135
Shank Type
Straight Shank
Cutting Direction
Right
Decimal Equivalent
0.359375
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.