Zoro Homepage

SG-ESS Stub Length Drill - 2.70mm

  • Mfr # 0572589

  • Zoro # G410405713


product price: $11.15
/ea

Key Features

Size
2.68
Overall Length
48
Number of Flutes
3
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0572589
Zoro #
G410405713
UPC #
-
Country of Origin
Japan

Dimensions

Size
2.68
Overall Length
48
Flute Length
16
Shank Dia.
3

Details

Item
HSS PM Short Drill Bits
Number of Flutes
3
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.105511811023622

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.