
SG-ESS Stub Length Drill - 2.92mm
Mfr # 0695390
Zoro # G510405408
product price: $16.15
/eaKey Features
Size
2.9
Overall Length
48
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0695390
Zoro #
G510405408
UPC #
-
Country of Origin
Japan
Dimensions
Size
2.9
Overall Length
48
Shank Dia.
3
Flute Length
16
Details
Item
HSS PM Short Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Coolant Through
No
Cutting Direction
Right
Decimal Equivalent
0.114173228346457
Flute Type
CONVENTIONAL SPIRAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.