
SG-ESS Stub Length Drill - 3/4in
Mfr # 1280925
Zoro # G410405539
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Size
3/4/2023
Overall Length
10.875
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1280925
Zoro #
G410405539
UPC #
-
Country of Origin
Japan
Dimensions
Size
3/4/2023
Overall Length
10.875
Flute Length
6.25
Shank Dia.
3
Details
Item
HSS Cobalt Drill Bit
Number of Flutes
2
Material
HSCO
Finish
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Shank Type
TAPER SHANK
Decimal Equivalent
0.75
Flute Type
CONVENTIONAL SPIRAL
Cutting Direction
Right
Application
Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Coolant Through
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.