
SG-ESS Stub Length Drill - 4.45mm
Mfr # 0575680
Zoro # G110406416
product price: $16.55
/eaKey Features
Size
4.43
Overall Length
68
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0575680
Zoro #
G110406416
UPC #
-
Country of Origin
Japan
Dimensions
Size
4.43
Overall Length
68
Shank Dia.
6
Flute Length
24
Details
Item
HSS PM Short Drill Bits
Number of Flutes
2
Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Drill Bit Point Angle
135
Shank Type
Endmill Type Shank
Cutting Direction
Right
Decimal Equivalent
0.174409448818898
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.