
SG-ESS Stub Length Drill - 5/32mm
Mfr # 1245400
Zoro # G210405753
product price: $15.89
/eaKey Features
Size
0.15625
Overall Length
2.0625
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245400
Zoro #
G210405753
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.15625
Overall Length
2.0625
Shank Dia.
0.15625
Flute Length
1
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Drill Bit Point Angle
135
Shank Type
Straight Shank
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Cutting Direction
Right
Decimal Equivalent
0.15625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.