
SG-ESS Stub Length Drill - 7/64in
Mfr # 1245371
Zoro # G610405346
product price: $9.69
/eaKey Features
Size
0.109375
Overall Length
1.8125
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1245371
Zoro #
G610405346
UPC #
-
Country of Origin
Japan
Dimensions
Size
0.109375
Overall Length
1.8125
Flute Length
0.8125
Shank Dia.
0.109375
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Drill Bit Point Angle
135
Shank Type
Straight Shank
Decimal Equivalent
0.109375
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Cutting Direction
Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.