Zoro Homepage

SG-ESS Stub Length Drill - 9/32in

  • Mfr # 1245480

  • Zoro # G510405743


product price: $28.39
/ea

Key Features

Size
0.28125
Overall Length
2.6875
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1245480
Zoro #
G510405743
UPC #
-
Country of Origin
Japan

Dimensions

Size
0.28125
Overall Length
2.6875
Flute Length
1.5
Shank Dia.
0.28125

Details

Item
HSS Short Length Drill Bits
Number of Flutes
2
Material
HSCO
Finish
BLACK OXIDE
Drill Bit Point Angle
135
Shank Type
Straight Shank
Decimal Equivalent
0.28125
Coolant Through
No
Cutting Direction
Right
Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.