
SG Oil Hole Drill - 10.0mm
Mfr # 1314854
Zoro # G810406648
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Overall Length
131
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1314854
Zoro #
G810406648
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
131
Flute Length
81
Shank Dia.
9
Drill Bit Size
9
Details
Cutting Direction
Right
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Coolant Through
Yes
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Item
HSS PM Jobber Drill Bits
Finish
SG (TiN+TiCN)
Number of Flutes
2
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.