
SG Oil Hole Drill - 12.0mm
Mfr # 1314890
Zoro # G310407565
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Finish
SG (TiN+TiCN)
Number of Flutes
2
Shank Dia.
11
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1314890
Zoro #
G310407565
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
11
Flute Length
94
Drill Bit Size
11
Overall Length
151
Details
Cutting Direction
Right
Item
HSS PM Jobber Drill Bits
Finish
SG (TiN+TiCN)
Number of Flutes
2
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
Yes
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.