Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SG Oil Hole Drill - 1/2in

  • Mfr # 1315231

  • Zoro # G510407266


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Flute Length
4
Shank Dia.
0.5
Coolant Through
No
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315231
Zoro #
G510407266
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
4
Shank Dia.
0.5
Drill Bit Size
0.5
Overall Length
6.25

Details

Cutting Direction
Right
Coolant Through
No
Number of Flutes
2
Item
HSS PM Jobber Drill Bits
Drill Bit Material
POWDERED HSCO
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.5
Flute Type
CONVENTIONAL SPIRAL
Finish
SG (TiN+TiCN)
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.