
SG Oil Hole Drill - 13.5mm
Mfr # 1314928
Zoro # G610407661
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
101
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1314928
Zoro #
G610407661
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
101
Drill Bit Size
12.5
Shank Dia.
12.5
Overall Length
158
Details
Cutting Direction
Right
Flute Type
CONVENTIONAL SPIRAL
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
Yes
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135 Degrees
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.