
SG Oil Hole Drill - 15/64in
Mfr # 1315065
Zoro # G810407478
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.234375
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315065
Zoro #
G810407478
UPC #
-
Country of Origin
Japan
Dimensions
Drill Bit Size
0.234375
Shank Dia.
0.25
Overall Length
4.25
Flute Length
2.375
Details
Cutting Direction
Right
Decimal Equivalent
0.234375
Number of Flutes
2
Shank Type
Endmill Type Shank
Coolant Through
No
Item
HSS PM Jobber Drill Bits
Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.