
SG Oil Hole Drill - 16.5mm
Mfr # 1314986
Zoro # G310407466
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Length
120 mm
Finish
SG (TiN+TiCN)
Flute Type
CONVENTIONAL SPIRAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1314986
Zoro #
G310407466
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
120 mm
Shank Dia.
15.5
Overall Length
185
Drill Bit Size
15.5
Details
Cutting Direction
Right
Shank Type
Endmill Type Shank
Finish
SG (TiN+TiCN)
Flute Type
CONVENTIONAL SPIRAL
Item
HSS PM Jobber Drill Bits
Number of Flutes
2
Drill Bit Material
POWDERED HSCO
Drill Bit Point Angle
135 Degrees
Coolant Through
Yes
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.