
SG Oil Hole Drill - 19/32in
Mfr # 1315277
Zoro # G410407281
product price: $292.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Shank Dia.
0.625
Number of Flutes
2
Overall Length
7.25
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315277
Zoro #
G410407281
UPC #
-
Country of Origin
Japan
Dimensions
Shank Dia.
0.625
Overall Length
7.25
Drill Bit Size
0.59375
Flute Length
4.75
Details
Cutting Direction
Right
Number of Flutes
2
Item
HSS PM Jobber Drill Bits
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Finish
SG (TiN+TiCN)
Decimal Equivalent
0.59375
Shank Type
Endmill Type Shank
Drill Bit Material
POWDERED HSCO
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.