Zoro Homepage

SG Oil Hole Drill - 19/64in

  • Mfr # 1315100

  • Zoro # G210407245


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.296875
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315100
Zoro #
G210407245
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4.75
Drill Bit Size
0.296875
Shank Dia.
0.375
Flute Length
2.875

Details

Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.296875
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Drill Bit Material
POWDERED HSCO
Item
HSS PM Jobber Drill Bits
Shank Type
Endmill Type Shank
Coolant Through
No
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.