Zoro Homepage

SG Oil Hole Drill - 20.0mm

  • Mfr # 1315059

  • Zoro # G910407439


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Length
135 mm
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315059
Zoro #
G910407439
UPC #
-
Country of Origin
Japan

Dimensions

Flute Length
135 mm
Overall Length
206
Shank Dia.
19
Drill Bit Size
19

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Flute Type
CONVENTIONAL SPIRAL
Drill Bit Point Angle
135 Degrees
Item
HSS PM Jobber Drill Bits
Finish
SG (TiN+TiCN)
Number of Flutes
2
Coolant Through
Yes
Drill Bit Material
POWDERED HSCO
Primary Material Application
Structural Steel, Carbon Steel, Alloy Steel, Die Steel, Hardened Steel, Stainless Steel, Cast Iron, Aluminum Alloy, Copper Alloy, Nonferrous Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.