
SG Oil Hole Drill - 21/32in
Mfr # 1315290
Zoro # G710407530
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Decimal Equivalent
0.65625
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Drill Bit Material
POWDERED HSCO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315290
Zoro #
G710407530
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
7.5
Shank Dia.
0.75
Drill Bit Size
0.65625
Flute Length
5
Details
Cutting Direction
Right
Decimal Equivalent
0.65625
Number of Flutes
2
Drill Bit Point Angle
135 Degrees
Item
HSS PM Jobber Drill Bits
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Shank Type
Endmill Type Shank
Coolant Through
No
Flute Type
CONVENTIONAL SPIRAL
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.