
SG Oil Hole Drill - 21/64in
Mfr # 1315122
Zoro # G510407358
product price: $243.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Flute Length
2.875
Flute Type
CONVENTIONAL SPIRAL
Shank Dia.
0.375
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315122
Zoro #
G510407358
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
2.875
Shank Dia.
0.375
Drill Bit Size
0.328125
Overall Length
4.75
Details
Cutting Direction
Right
Item
HSS PM Jobber Drill Bits
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Drill Bit Material
POWDERED HSCO
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.328125
Finish
SG (TiN+TiCN)
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.