
SG Oil Hole Drill - 23/32in
Mfr # 1315311
Zoro # G110407567
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Flute Length
5.375
Flute Type
CONVENTIONAL SPIRAL
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315311
Zoro #
G110407567
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
5.375
Overall Length
7.75
Shank Dia.
0.875
Drill Bit Size
0.71875
Details
Cutting Direction
Right
Number of Flutes
2
Flute Type
CONVENTIONAL SPIRAL
Finish
SG (TiN+TiCN)
Coolant Through
No
Drill Bit Material
POWDERED HSCO
Decimal Equivalent
0.71875
Shank Type
Endmill Type Shank
Item
HSS PM Jobber Drill Bits
Drill Bit Point Angle
135 Degrees
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.