
SG Oil Hole Drill - 23/64in
Mfr # 1315145
Zoro # G510407327
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right
Number of Flutes
2
Drill Bit Material
POWDERED HSCO
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1315145
Zoro #
G510407327
UPC #
-
Country of Origin
Japan
Dimensions
Flute Length
3.25
Drill Bit Size
0.359375
Overall Length
5.125
Shank Dia.
0.375
Details
Cutting Direction
Right
Number of Flutes
2
Drill Bit Material
POWDERED HSCO
Drill Bit Point Angle
135 Degrees
Finish
SG (TiN+TiCN)
Item
HSS PM Jobber Drill Bits
Shank Type
Endmill Type Shank
Decimal Equivalent
0.359375
Flute Type
CONVENTIONAL SPIRAL
Coolant Through
No
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.