Zoro Homepage

SG Oil Hole Drill - 27/64in

  • Mfr # 1315180

  • Zoro # G710407257


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.421875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1315180
Zoro #
G710407257
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.5
Flute Length
3.75
Overall Length
5.875
Drill Bit Size
0.421875

Details

Cutting Direction
Right
Shank Type
Endmill Type Shank
Drill Bit Point Angle
135 Degrees
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.421875
Item
HSS PM Jobber Drill Bits
Coolant Through
No
Drill Bit Material
POWDERED HSCO
Finish
SG (TiN+TiCN)
Number of Flutes
2
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.